Shop All Hole Saws
Disston
Disston 3152 Blu-Mol 1.38 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter
Mfr # 3152
Zoro # G004059223
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The BLU-MOL Xtreme In-Cut Tungsten Carbide Hole Cutters include tips with 3 distinct cutting edges, balancing the cutting for longer blade life and heat resistance. The cutters are for cutting thick steel, iron, aluminum, steel plate, pipe and stainless steel up to 1 in. (25 mm.) thick. These cutters are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Safety collar stop prevents over-cutting for safer and faster performance
- Side hole effectively removes chips for added speed of operation
- Self ejecting plug removal
- A set of three cutting edges balances the cutting for long blade life
- Special tungsten carbide tips have long edge life and excellent heat resistance
- Bit Diameter - 1-3/8 in.
- xtreme Tri-Cut Tungsten Carbide Hole Cutter
- Dimension - 4.2 x 4.2 x 1.37 in.
- Item weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit, 3/32, Turbomax, 135deg, PK5 (73306)
- WESTWARD 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (10E211)
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC (DCD740C1/DWA2T35IR)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw (C96)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- DISSTON Disston GRL502 Remgrit 5.38 In. Carbide Grit Recessed Light Installation Kit (GRL502)
- DISSTON Disston GRL402 Remgrit 4.38 In. Carbide Grit Recessed Light Installation Kit (GRL402)
- DISSTON Blu-Mol 1.06 In. Standard Tungsten Carbide Hole Cutter (3172)
- MILWAUKEE TOOL 1-1/2 Hole Dozer Bi-Metal Hole Saw W/ 3/8 Arbor, (49-56-9665)
- Disston Hole Saws