Disston

Disston 209631 16 in. Camo Gate Mouth Tool Bag


product price: $82.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tool Storage Type Included Tool Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Disston 209631 16 in. Camo Gate Mouth Tool Bag
Tool Storage Type Included Tool Bag

Description

Features
  • Bucket Boss
  • Camo Gate Mouth Bag
  • Super Wide Doctor Bag Opening
  • 16 Pockets
  • 6 Exterior & 10 Interior
  • Mossy Oak Rip Stop 600D Poly
  • Padded Rip Stop Bottom
  • Removable Padded Shoulder Strap
  • Side Pull Handles
Specifications
  • Dimension: 16.5"W x 8.5"D x 10"H
  • Weight: 2.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.