Shop All Chainsaws
Disston
Disston 198757 7.25 in. Master Mechanic Decking Combination & Rip Circular Saw Blade; 24 Tooth
Mfr # 198757
Zoro # G804158614
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our mission is a vision for innovation, superior product, manufacturing, and service. Our products are the one stop shop for houseware tools which includes hole saws, bandsaw blades, jigsaw blades, reciprocating saw blades, drill bits and other power tool related accessories.
Features- Decking combination & rip circular saw blade
- Precision ground carbide teeth for longer life
- Expansion slots help keep blade from warping
- Anti-friction coating prevents binding in treated wood
- Ideal for deck building
- Size: 7.25 in.
- Tooth: 24 in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Base Set, 4 lb., Rubber, PK4 (98)
- BIRD-X Coyote, 2-D, 4 lb., Coraplast (COYOTE)
- JACKS IMPORTS Pitch Fork Replacement Head ROYAL (162-RY)
- TRUE TEMPER Replacement Handle, Rake, 54 in. L (2020600)
- DISSTON Disston 440859 6.5 in. Master Mechanic Circular Saw Blade; 36 Tooth (440859)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 61Lnk (91VXL061G)
- OREGON Chisel Chain, .325"Ptch, .050"Gge, 80Lnk (20LPX080G)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- OREGON Chnsaw Safety Chps Blk (563979)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT + BL1850B-2)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- Disston Chainsaws & Accessories