Shop All Hacksaw and Coping Saw Blades
Disston
Disston 1024UL-2 Blu-Mol 10 In. 24 Tpi Bi-Metal Hack Saw Blade; 2 Pack
Mfr # 1024UL-2
Zoro # G003988852
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disston
- MFR # 1024UL-2
- Zoro # G003988852
- UPC # 35781028592
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Description
Bi-Metal hacksaw blade for heavy duty cutting. Cuts medium gauge metals (1/16 in. To 1/4 in.) such as sheet metal, angle iron, bolts, channels, drill rods, threaded rod, pipes and tubing. Blade is shatter resistant. Teeth cut in one direction.
Features- Collection - Blu-Mol
- Size - 10 in. x 1/2 in. x 0.025 in.
- 24 Teeth per in.
- 2 Pack
- Dimension - 0.01 x 0.01 x 14.75 in.
- Item weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP KDK-152 Type Threading & Facing Bar Holder (3900-5452)
- MILWAUKEE TOOL 80 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4094)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MH-T500)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- DISSTON Disston 1224UL-10 Blu-Mol 12 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1224UL-10)
- DISSTON Disston 1232UL Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade; 100 Pack (1232UL)
- DISSTON Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade, 2PK (1232UL-2)
- DISSTON Disston 1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1218UL-10)
- IRWIN Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI (2011204)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- SUPERIOR TOOL Mini Hacksaw (37700)
- Disston Cutting and Shaping Tools