Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Disposer Care
Garbage Disposer Cleaner, 4.9 oz. (Discontinued)
Mfr # DP06N-PB
Zoro # G0933965
This Product is Discontinued
Key Features
- Fragrance Lemon
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 4.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disposer Care
- MFR # DP06N-PB
- Zoro # G0933965
- UPC # 076168001517
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4.9 oz |
Size | 4.9 oz. |
Container Size | 4.9 oz |
Details
Fragrance | Lemon |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Bag |
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Removes | 99% of Odor Causing Grunge |
Container Type | Bag |
Contains | (4) 1.23 oz Packets |
Item - Drains and Maintainers | Garbage Disposal Cleaner |
Sub-Category | Appliance Cleaners |
Item | Garbage Disposer Cleaner |
Primary Chemical | None |
Description
Garbage Disposer Cleaner, Container Type Bag, Container Size 4.9 oz, Cleaner Form Liquid, Fragrance Lemon, Product Series Disposer Care(R), Ready to Use/Concentrated Ready to Use, Color Blue, Primary Chemical None, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.