Shop All Floor Signs
Display Specialists
Sign Storage Holder, 3 in H, 5 in W, 1761
Mfr # 1761
Zoro # G4202983
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 3 in
- Includes (4) Anchors, (4) Screws
- Material Steel
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Display Specialists
- MFR # 1761
- Zoro # G4202983
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 5 in |
Height | 3 in |
Length | 7 1/2 in |
Details
Item | Sign Storage Holder |
Includes | (4) Anchors, (4) Screws |
Material | Steel |
Sign Storage Holder Type | Hanger |
Color | Silver |
Sign and Post Accessory Type | Sign Storage Holder |
Description
Sign Storage Holder, Sign and Post Accessory Type Sign Storage Holder, Sign Storage Holder Type Hanger, Silver, Steel, Height 3 in, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- APACHE MILLS Apache Mills Invigorator Corrugated Safety Mat 1/2in Thick 4' x Up to 75' Black (3447009004XCUTS)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-610 (FS-2014-610)
- SUPERIOR MARK Floor Sign, Rubber, Designated Forklift Parking, 17.5in (RFS0417)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- 5S SUPPLIES Emergency Shower/Eyewash - Left Arrow- Floor Sign 18in Diameter Non Slip Floor Sign (FS-EMRSHWL-18)
- 5S SUPPLIES Floor Fan Floor Sign 36in Diameter Non Slip Floor Sign (FS-FLOORFAN-36)
- Display Specialists Floor Signs