Display Specialists

Right-To-Know Cabint, 13-1/4inWx12-1/8inH


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 12 1/8 in
  • Station Holder Material Steel
  • Portable No
  • Mounting Type Wall
  • Background Color Yellow
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 12 1/8 in
Width 13 1/4 in
Depth 4 3/4 in
Overall Width 13 1/4 in
Overall Height 12 1/8 in
Overall Depth 4 3/4 in

Description

Right to Know Cabinet, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Steel, Document Storage Component Color Yellow, Hazard Communication Standard DOT, EP, GH, GHS, HMIG, ICAO/IAT, NFP, NFPA, Included Hardware Mounting Hardware, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.