Shop All Right-To-Know and Hazardous Materials
Display Specialists
Right-To-Know Cabinet, Hazard Information
Mfr # 847
Zoro # G3888421
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Binder Holder Type Cabinet
- Material Steel
- Station Mounting Type Cabinet
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Display Specialists
- MFR # 847
- Zoro # G3888421
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 20 in |
Width | 32 1/4 in |
Depth | 10 in |
Overall Width | 32 1/4 in |
Overall Height | 20 in |
Overall Depth | 10 in |
Description
Right to Know Cabinet, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Steel, Document Storage Component Color Yellow, Hazard Communication Standard DOT, EP, GH, GHS, HMIG, ICAO/IAT, NFP, NFPA, Included Hardware Mounting Hardware, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Cabinet, Number of Binder Holders 2, Number of Binders Included 0, Overall Depth 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 8 (STAGBPU-8)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (N891)
- GE Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (GG610XL)
- DISPLAY SPECIALISTS Right-To-Know Cabint, 13-1/4inWx12-1/8inH (2565)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- JJ KELLER Hazardous Waste Label, Paper, PK500 (31)
- Display Specialists Right-To-Know and Hazardous Materials