Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
Disp Amenities 91334 Azaya 43.5 oz. Satin Silver 3-Chamber Wall Mounted Locking Shower Disp
Mfr # 52691334
Zoro # G711788515
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dispenser Amenities
- MFR # 52691334
- Zoro # G711788515
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 91334 Azaya 43.5 oz. 14.5 oz. per chamber satin silver 3-chamber wall mounted locking shower dispenser with chrome buttons. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes two sets of beautiful amenity labels so that you can create a logo that will fit the identity of your facility and the amenity labels will clearly indicate which type of soap each chamber dispenses. The liquid level indicator allows you to see when this unit needs refilling so you can always make sure your guests are accommodated. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive satin silver finish and chrome buttons it will also complement virtually any decor!This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid take out the chamber to top it off and simply pop it back in. The Azaya line can also be used with closed cartridges for extra versatility! Your guests can dispense shampoo conditioner or soap by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit and key.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 9 1/8''Depth: 2 7/8''Height: 10 3/8''Capacity: 43.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- AMPCO SAFETY TOOLS 1/2 in W Nonsparking Scratch Brush, Stiff, 7 7/8 in L Handle, 1 7/8 in L Brush, Bronze, Wood (TB-10)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- SC JOHNSON PROFESSIONAL Shampoo and Body Wash Refill, Gel, PK4 (HAB2LT)
- KIMBERLY-CLARK PROFESSIONAL Luxury Foaming Hair and Body Wash, Citrus Scent Shampoo, Yellow/Clear, 1.0 L Bottles, 6 Bottles/Case (91557)
- TOUGH GUY Shampoo and Body Wash, 2000mL Refill, PK2 (3FPN7)
- GOJO 1250 ml Cucumber Melon Scent Foam Hand, Hair and Body Wash, Green Certified, 4PK (5163-04)
- KIMBERLY-CLARK PROFESSIONAL Hair BodyWash ProteinEnrich Golden Gel Clean Rinsing 8L 2/Cs (91726)
- Dispenser Amenities Dispenser Body Wash and Shampoo