Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
Disp Amenities 37370-SPBX Aviva 30 oz. Solid Vanilla 3-Chamber Wall Mounted Locking Shower Disp
Mfr # 52637370SB
Zoro # G411788440
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dispenser Amenities
- MFR # 52637370SB
- Zoro # G411788440
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 37370-SPBX Aviva 30 oz. solid vanilla 3-chamber 10 oz. per chamber wall mounted locking shower dispenser with bottles and Soapbox logo. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes liquid identification labels so that your guests will know what's being dispensed as well as three solid vanilla-finished bottles for your convenience. It also has three chambers so you can offer multiple liquids at once! Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive vanilla finish and curved design it will also complement virtually any decor! This unit includes the Soapbox logo so that your guests can quickly recognize the identity of your bath products.This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid and top the chamber off. Your guests can dispense shampoo soap or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and amenity labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 11 5/16''Depth: 2 1/2''Height: 7''Capacity: 30 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- PROTEAM Replacement Felt, Scalloped - 14" Floor Tool (100146)
- UNGER Pad StripWasher Sleeve 18 Inch (RS450)
- RUBBERMAID COMMERCIAL 27.1 fl oz (800 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4013131)
- SC JOHNSON PROFESSIONAL Shampoo and Body Wash Refill, Gel, PK4 (HAB2LT)
- ZEP Shampoo/Body Wash, Squeeze Bottle, PK12 (97501)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Floral, 1.2L Refill, PK2 (KCC 91592)
- BODYOGRAPHY BLANC Conditioner, Gallon, Vanilla, Sea Salt, Bourbon White Tea Ginger, PK 4 (HA-BDW-032)
- PROVON Ultimate Shampoo & Body Wash, 2000mL NXT Refill, PK4 (3227-04)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- KIMBERLY-CLARK PROFESSIONAL Green Certified Foam Hand Soap, 1.5 L Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles) (11285)
- Dispenser Amenities Dispenser Body Wash and Shampoo