No Product Image Available

Dispenser Amenities

Disp Amenities 36334-SPBX Aviva 30 oz. Satin Silver 3-Chamber Wall Mounted Locking Soap Disp


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Securely store items out of children's reach with this Jonti-Craft Baltic Birch 5951JC 36'' x 24'' x 72'' deluxe locking wood wardrobe storage closet. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! One side features 2 fixed center shelves and 2 shelves that adjust in 1'' increments making it easy to create a customized storage solution that works for you. The other side of the wardrobe features a metal bar for hanging coats jackets and other items. Coming with a lock and key as well as a magnetic catch on the center shelf this cabinet is perfect for safely storing and protecting personal items electronics and any other valuables away from children to maintain a safe and clean classroom.Boasting a Jonti-Craft KYDZStrong design this cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Plus its sturdy KYDZHinges protect little fingers from getting hurt while allowing the doors to be opened a full 270 degrees so they lay flat against the unit. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that prom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.