Shop All Hand Soap & Lotion Dispensers
Dispenser Amenities
Disp Amenities 36234-SPBX Aviva 20 oz. Satin Silver 2-Chamber Wall Mounted Locking Soap Disp
Mfr # 52636234SB
Zoro # G111788702
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52636234SB
- Zoro # G111788702
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 36234-SPBX Aviva 20 oz. satin silver 2-chamber wall mounted locking soap dispenser with translucent bottles and Soapbox logo. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes liquid identification labels so that your guests will know what's being dispensed as well as translucent bottles for your convenience. It also has two chambers so you can offer multiple liquids at once! Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive satin silver finish and curved design it will also complement virtually any decor! This unit includes the Soapbox logo so that your guests can quickly recognize the identity of your bath products.This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid take out the chamber to top it off and simply pop it back in. Your guests can dispense soap shampoo or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and amenity labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 7 1/4''Depth: 2 1/2''Height: 7''Capacity: 20 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Glass and Surface Cleaner, Bag, 5 gal, Ready to Use Liquid, Unscented, Blue (696502)
- MR LONG ARM POLES Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch (0405)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- GOJO 1200 ml Foam Hand Soap Cartridge (5369-02)
- ASI GROUP ASI Roval Automatic Soap Dispenser 20364 (20364)
- NORTH AMERICAN PAPER CO Proline Restylecurve Trans Blk (91106)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BL)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- Dispenser Amenities Hand Soap & Lotion Dispensers