Shop All Hand Soap & Lotion Dispensers
Dispenser Amenities
Disp Amenities 36234-PAYA Aviva 20 oz. Satin Silver 2-Chamber Wall Mounted Locking Soap Disp
Mfr # 52636234PY
Zoro # G211788770
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52636234PY
- Zoro # G211788770
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 04400JC 48'' x 29'' x 29 1/2'' mobile storage island. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! Featuring a double-sided design that includes 12 compartments that are designed to hold compatible cubbie trays sold separately and 2 shelves on one side this storage island is perfect for storing building blocks stuffed animals books toys and other educational materials. The reverse side has 3 additional wide sections that are great for holding large board games toys or other supplies. For added convenience this storage island also features an easy-to-clean laminate worktop.Boasting a Jonti-Craft KYDZStrong design this storage unit is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, , Blue, PK 2 (MMM48727)
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 7.0 mil, White, 5 PK (DB05-42JR)
- GLADE AIR FRESHENER CSHMR WD 8.3OZ (4062)
- MR LONG ARM POLES 5 in W 10 in L Handle, Blue (0483)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- TOUGH GUY 800mL Dispenser, Push-Style, White (1XHJ1)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- STAGE2 Stage2 Hand Sanitizer Dispenser Manual Pump, 1000mL (2XL-231)
- Dispenser Amenities Hand Soap & Lotion Dispensers