Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
87144-PAYA iQon 13 oz. Chrome Wall Mounted Locking Shower Dispenser
Mfr # 52687144PY
Zoro # G411788662
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52687144PY
- Zoro # G411788662
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 87144-PAYA iQon 13 oz. chrome wall mounted locking shower dispenser with satin silver bottle and Paya logo. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes a liquid identification label so that your guests will know what's being dispensed as well as a satin silver bottle for your convenience. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive chrome finish and sleek design it will also complement virtually any decor! This unit includes the Paya logo so that your guests can quickly recognize the identity of your bath products.This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid and top the chamber off. Your guests can dispense shampoo soap or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and amenity labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 3''Depth: 2 5/8''Height: 8 3/8''Capacity: 13 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- TRINITY PACKAGING TrinityPls, LOW-DENSITY CAN LINERS, 20 GAL, 1.5 MIL, 30in X 36in, BLACK, 100PK (ML3036H)
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 1 gal., EA1 (PC-114-1)
- SCOTT Pro Foam Hair and Body Wash, 1000 mL, Refill, PK6 (KCC 91553)
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- SEVENTH GENERATION HAND WASH FREE&CLN 12OZ (67232151)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- GOJO Foam Body Wash Cartridge (8813-03)
- Dispenser Amenities Dispenser Body Wash and Shampoo