Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
86344 iQon 39 oz. Chrome Wall Mounted 3-Chamber Locking Shower Dispenser
Mfr # 52686344
Zoro # G411788808
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52686344
- Zoro # G411788808
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 86344 iQon 39 oz. chrome wall mounted 3-chamber locking shower dispenser with translucent bottles. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes liquid identification labels so that your guests will know what's being dispensed as well as translucent bottles for your convenience. The translucent bottles will help your staff easily see when refills are needed for extra efficiency. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. It also has three chambers so you can offer multiple liquids at once! With an attractive chrome finish and sleek design it will also complement virtually any decor!This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid and top the chamber off. Your guests can dispense shampoo soap or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and a sheet of amenity labels in English Spanish and French.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 10''Depth: 2 5/8''Height: 8 3/8''Capacity: 39 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Center-Pull Center Pull Paper Towels, 4 PK (KCC01010)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70473)
- STARRETT Surface Plate Cleaner, Size 1 gal., PK4 (81822)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- GOJO 1250 ml Cucumber Melon Scent Foam Hand, Hair and Body Wash, Green Certified, 4PK (5163-04)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- SCOTT Control Antiseptic Foam Skin Cleanser, Unscented, 1000 mL Refill, PK6 (91555)
- KIMBERLY-CLARK PROFESSIONAL Luxury Foaming Hair and Body Wash, Citrus Scent Shampoo, Yellow/Clear, 1.0 L Bottles, 6 Bottles/Case (91557)
- LIL DRUG STORE Sewing Kit (7-92554-21200-7)
- Dispenser Amenities Dispenser Body Wash and Shampoo