Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
39334-O3-BABOR SOLera 36 oz. ABS Plastic Wall Mounted
Mfr # 52639334O3BA
Zoro # G711788508
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52639334O3BA
- Zoro # G711788508
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality of your bath and shower facilities with the help of this Dispenser Amenities SOLera 36 oz. ABS plastic wall mounted adjustable 3-chamber locking shower dispenser with oval bottles and Babor label 39334-O3-BABOR. Ideal for hotels cruise lines and assisted living facilities this dispenser can be used to dispense liquids ranging from shampoo and conditioner to lotion with just the push of a button. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. It also has three chambers so you can offer multiple liquids at once! With durable yet lightweight stainless steel pumps it's sure to prove a long-lasting addition to your facility. This dispenser comes with three oval bottles outfitted with the Babor logo so that your guests can quickly recognize the identity of your bath products. For your convenience the bracket is height adjustable in order to accommodate bottles of different capacities. Thanks to a unique anchor system your bottles are locked in place for a perfect fit and always remain front-facing.This dispenser comes with a tamper-proof locking gate that's easy for you to open for refilling. Since it doesn't require any tools to install you can begin offering superior performance in your establishment right away. Simply mount it to the appropriate wall with the double-faced tape and silicone mounting adhesive. Your guests can dispense shampoo soap or whatever liquid you choose by depressing the pump which generates the perfect amount each time and never becomes clogged unlike other dispensers. You can also swap the included reusable bottles for single-use bottles if that better suits your business. This unit includes an installation kit and Babor labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 7 3/4''Depth: 3 3/4''Height: 8 1/4''Capacity: 36 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- SWEEPEX 72" Magnet Bar, Silver, Red, Metal (HDM-072-1)
- NOBLES In-line filter (1005302)
- ROTO ROOTER Hair Clog Remover, Bottle, 64 oz, PK4 (351405)
- ZEP Shampoo/Body Wash, Squeeze Bottle, PK12 (97501)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- SCOTT Control Antiseptic Foam Skin Cleanser, Unscented, 1200 mL Refill, PK2 (91595)
- BODYOGRAPHY BLANC Conditioner, Gallon, Vanilla, Sea Salt, Bourbon White Tea Ginger, PK 4 (HA-BDW-032)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- Dispenser Amenities Dispenser Body Wash and Shampoo