Shop All Hand Soap & Lotion Dispensers
Dispenser Amenities
38144 Signature 10 oz. Chrome Wall Mounted Locking Soap Dispenser
Mfr # 52638144
Zoro # G211788435
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52638144
- Zoro # G211788435
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 38144 Signature 10 oz. chrome wall mounted locking soap dispenser with translucent bottle. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes a liquid identification label so that your guests will know what's being dispensed. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive chrome finish crystal-like lines and a curved design it will also complement virtually any decor!This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid take out the chamber to top it off and simply pop it back in. Your guests can dispense soap shampoo or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and amenity labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 3 1/2''Depth: 2 1/2''Height: 7''Capacity: 10 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER General Purpose Cleaner, Bottle, Mild, 4 PK (352262)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29606)
- BOSCH Cordless Vacuum, 18.0V, Tank Size 0.2 gal. (GAS18V-02N)
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- GOJO MESSENGER Dispenser Station for ADX & LTX, Black, PK12 (1091-BLK-12)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- Dispenser Amenities Hand Soap & Lotion Dispensers