Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
37170 Aviva 10 oz. Solid Vanilla Wall Mounted Locking Shower Dispenser Rect
Mfr # 52637170
Zoro # G711788669
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dispenser Amenities
- MFR # 52637170
- Zoro # G711788669
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 37170 Aviva 10 oz. solid vanilla wall mounted locking shower dispenser with bottle. Ideal for hotels cruise lines and assisted living facilities this elegant dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes a liquid identification label so that your guests will know what's being dispensed as well as a solid vanilla-finished bottle for your convenience. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With an attractive vanilla finish and curved design it will also complement virtually any decor!This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid and top the chamber off. Your guests can dispense shampoo soap or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and a sheet of amenity labels in English Spanish and French.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 3 1/2''Depth: 2 1/2''Height: 7''Capacity: 10 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107533)
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal (CBD540427)
- DAYTON DAYTON Bagless, HEPA Upright Vacuum (24Z193)
- PURELL Advanced Gel Hand Sanitizer, Bag-in-Box, Unscented, 800mL Refill, PK12 (9657-12)
- SCOTT Skin Lotion Cleanser Refill, 1 Liter Pink, PK 6 (KCC91556CT)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- LIL DRUG STORE Sewing Kit (7-92554-21200-7)
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- PROVON Ultimate Shampoo & Body Wash, 8oz Bottle, Herbal, PK48 (4227-48)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Citrus Floral, 1200mL Refill (91592)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- Dispenser Amenities Dispenser Body Wash and Shampoo