Shop All Hand Soap & Lotion Dispensers
Dispenser Amenities
34150 Wave 16 oz. White Wall Mounted Locking Bulk Amenity Dispenser
Mfr # 52634150
Zoro # G411788464
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52634150
- Zoro # G411788464
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 34150 Wave 16 oz. white wall mounted locking bulk amenity dispenser. Ideal for hotels cruise lines and assisted living facilities this sleek dispenser can be used to dispense liquids ranging from shampoo and conditioner to soap shower gel and lotion with just the push of a button. It includes a liquid identification label so that your guests will know what's being dispensed. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the liquid. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With a gorgeous white finish and smooth design it will also complement virtually any decor!This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's is easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid take out the chamber to top it off and simply pop it back in. Your guests can dispense shampoo soap or whatever liquid you choose by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. This unit includes an installation kit key and amenity labels.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 4 1/4''Depth: 2 1/4''Height: 9''Capacity: 16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMC Proxi SprayWalk Away Cleaner, No Color (RCM11849314)
- RUBBERMAID COMMERCIAL Brute Container Universal Drum Dolly, 500 lb Cap., 24.38 x 7.13, Black (FG265000BLA)
- TOUGH GUY 48" Slide On Dust Mop Frame (1TZG5)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- MCKESSON Soap Dispenser, 2000 mL, 12PK (53-2000)
- KOHLER Artifacts Soap Dispenser Assembly (98630-SN)
- BOBRICK Soap Dispenser (2112)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- BRADLEY Soap Sensor Level Kit (S45-2789)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, WE (GOJ783001)
- Dispenser Amenities Hand Soap & Lotion Dispensers