Shop All Dispenser Body Wash and Shampoo
Dispenser Amenities
34133WVSH Wave Rect
Mfr # 52634133WVSH
Zoro # G911788445
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispenser Amenities
- MFR # 52634133WVSH
- Zoro # G911788445
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Description
Upgrade the functionality and style of your bath and shower facilities with the help of this Dispenser Amenities 34133WVSH Wave with a View 16 oz. satin silver wall mounted locking shampoo dispenser. Ideal for hotels cruise lines and assisted living facilities this sleek dispenser can be used to dispense shampoo with just the push of a button. The liquid level indicator is actually part of the eye-catching wave design and allows you to see when this unit needs refilling so you can always make sure your guests are accommodated. The dispenser also comes clearly labeled with ''shampoo'' on the face of the dispenser for easy product identification. Thanks to the patented ''true pump system'' this dispenser delivers precise pumps no matter how thick the shampoo. It's tested to perform for up to 300000 cycles so it's sure to prove a long-lasting addition to your facility. With a gorgeous satin silver finish and smooth design it will also complement virtually any decor!This dispenser comes with a tamper-proof locking lid to help prevent theft and defacement. It's is easy to mount fill and use so that it can begin offering superior performance in your establishment right away. It doesn't require any tools or drilling to install so you can use it in a shower or by a sink. Simply mount it to the appropriate wall with the included double-faced tape and silicone mounting adhesive. To fill this dispenser open the locking lid take out the chamber to top it off and simply pop it back in. Your guests can dispense shampoo by pushing the button which generates the perfect amount each time and never becomes clogged unlike other dispensers. Match this dispenser with others from the Wave with a View collection to create an attractive and comprehensive body wash shampoo and conditioner dispensing system! This unit includes an installation kit and key.When you switch to Dispenser Amenities brands you help eliminate the proliferation of single-use plastic in your facility! By choosing this dispenser you create less waste and help make a difference. Your guests will appreciate your dedication to maintaining an environmentally-friendly establishment by reducing the use of disposable plastic waste. Create a functional stylish and sustainable washroom for the convenience of your guests with this dispenser!Overall Dimensions:Width: 4 1/4''Depth: 2 1/4''Height: 9''Capacity: 16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDS TRADING Plastic Vacuum Storage Bags, 3PK (ZOR95926)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- RECKITT BENCKISER Lime A Way 22OZ Cleaner (5170087103)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- PROVON Ultimate Shampoo & Body Wash, 1000mL NXT Refill, PK8 (3127-08)
- GOJO Foam Body Wash Cartridge (8813-03)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Citrus Floral, 1200mL Refill (91592)
- ZEP Body Wash/Sham Combo, 1gal, Pi�aColada, PK4 (93024)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- Dispenser Amenities Dispenser Body Wash and Shampoo