Shop All Cup, Lid, and Cutlery Dispensers
Dispense Rite
Dispense-Rite - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 22in Length
Mfr # STL-2F
Zoro # G708479846
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispense Rite
- MFR # STL-2F
- Zoro # G708479846
- UPC # 812483019086
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Description
Dispense-rite stl-2f - cup dispenser, in-counter, adjustable, plastic, 1 spring, 22 length stl-2 cup dispensers are the only dispensers you will need for a variety of paper, plastic and foam cups ranging from 8 oz. To 44 oz. These in-counter cup dispensers utilize a simple and fast tool-free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8 to 4-1/2. the stl-2f includes a single light compression spring and will work with foam cups in any mounting position and paper/plastic cups in horizontal mounting positions. Dispenser has a standard under-counter length of 22. An inovative design allows the dispenser to be adjusted without removing the dispenser from the counter. Quality abs plastic construction with a no-jam design provides years of dispensing reliability. the stl-2f cup dispenser, adjustable, one spring f, in-counter, holds 8 oz. To 44 oz. Cups, rim diameter 3-1/8 to 4-1/2, ring bezel 7-1/8, cut-out 5-1/4, abs plastic construction, foam cups any mounting position, paper or plastic cups in horizontal mounting only. Nsf certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot, Burner Nat Ele Ign (00-844129-00001)
- LANG Heating Element - 480V/5991W (2N-11030-31)
- CMA DISH MACHINES Guide, Door For - Part# 636-1 (636-1)
- ALLPOINTS Straight Burner (241063)
- DISPENSE RITE Dispense-Rite In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19inL (ADJ-2S)
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- DISPENSE RITE Dispense-Rite - Flatware Organizer, 3 Compartment, Countertop (VSCH-3BT)
- DISPENSE RITE Dispense-Rite In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22inL (BFL-2)
- DISPENSE RITE Cup Dispenser, in-counter, adjustable, horizontal or angled mounting (ADJ-1.50)
- DISPENSE RITE Dispense-Rite - Cup Dispenser, In-Counter Plastic, 1 Spring, 22in Length (SLR-2F)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- Dispense Rite Cup, Lid, and Cutlery Dispensers