Shop All Multi-Purpose Wipes
This Product is Discontinued
Dispatch
Disinfecting Wipes, White, Soft Pack, 50 Wipes, 8 in x 7 in, Fruity and Floral, 6 PK (Discontinued)
Mfr # 69101
Zoro # G4525367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 50
- Cleaner Container Size 50 ct.
- Container Type Soft Pack
- Sheet Size 8 in x 7 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dispatch
- MFR # 69101
- Zoro # G4525367
- UPC # 10729969691018
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 50 ct. |
Sheet Size | 8 in x 7 in |
Sheet Width | 7 in |
Sheet Length | 8 in |
Container Size | 50 ct |
Description
Bleach; Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Bleach, Targeted Pathogens C. Difficile, Norovirus, TB, Wet Contact Time 2 to 3 min, Soft Pack, Container Size 50 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Fruity and Floral, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 56392-8, NSF Rating Not Rated, Product Series No Series, Sheet Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.