Shop All Fender Washers
Disco
Zinc Plated Fender Washers 3/16X1-1/2" 5, Fits Bolt Size #10 Zinc Plated Finish
Mfr # 13108PK
Zoro # G3656836
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 1-1/2 in
- Minimum Thickness 5/64 in
- Inside Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 13108PK
- Zoro # G3656836
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 7/32 in |
Details
Item | Zinc Plated Fender Washers 3/16X1-1/2" 5 |
Finish | Zinc Plated |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
Zinc Plated Fender Washers 3/16X1-1/2 In. 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW812)
- ZORO SELECT 5/16"-18 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0100)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish (148PK50)
- DISCO Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish (149PK)
- DISCO Zinc Plated Fender Washers 3/8"x1-1/2" 3, Fits Bolt Size 3/8" Zinc Plated Finish (13121PK)
- DISCO Zinc Fender Washers 1/4X1-1/2" 3/64" Thi, Fits Bolt Size #14 Zinc Plated Finish (147PK)
- DISCO Zinc Plated Fender Washer 10.5mmx30mm 2, Fits Bolt Size 10 mm Zinc Plated Finish (12262PK)
- DISCO Zinc Fender Washers 5/16X1-1/2" 3/64" Th, Fits Bolt Size 5/16" Zinc Plated Finish (145PK)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish (Z9695)
- Disco Fender Washers