Shop All Nut Assortments
Disco
Zinc Nutsert Assrtmnt Red Plstc Tray W/Clr Lid
Mfr # 8801RCP
Zoro # G3675027
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of different sizes 19
- System of Measurement Metric
- Product Type Hex Nutsert
- Number of Pieces 355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8801RCP
- Zoro # G3675027
- Country of Origin Taiwan, Province of China
- Category Nut Assortments
Dimensions
Number of different sizes | 19 |
Details
Item | Zinc Nutsert Assrtmnt Red Plstc Tray,C |
System of Measurement | Metric |
Product Type | Hex Nutsert |
Number of Pieces | 355 |
Description
Zinc Nutsert Assrtmnt Red Plstc Tray,C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 (42119)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820YPG)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0125)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- NEWPORT FASTENERS C45931-014-3B Tinnerman Style U-Type Speed Clips/No Hole/Steel/Zinc , 2000PK (762825)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- ALLSTAR 0.62-18 in. Left Hand Steel Jam Nuts, 50PK (ALL18293-50)
- ARP 1/2-20 12PT NUT KIT (300-8334)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- ARP 3/8-24 12PT NUT KIT (300-8332)
- TITAN FASTENERS 630 Piece Metric Hex Nut & Washer Assortment - M4 to M12 - Steel - Zinc (TFP18METNW630)
- Disco Nut Assortments