Shop All Rivet Assortments
Disco
Zinc Finish Cotter Pin Assort 24 Hole Gray Tray W/Clr Lid
Mfr # 8631GCP
Zoro # G3672997
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Sizes 24
- Finish Bright Zinc Plated
- Number of Pieces 825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8631GCP
- Zoro # G3672997
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 24 |
Details
Item | Zinc Finish Cotter Pin Assrt 24 Hole Gr |
System of Measurement | Inch |
Finish | Bright Zinc Plated |
Number of Pieces | 825 |
Description
Zinc Finish Cotter Pin Assrt 24 Hole Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 2 in L, Steel Body, 55 PK (350632-0)
- ZORO SELECT 1-3/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.175.0001)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 5/16 in H (WWG310187031212)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- Disco Rivet Assortments