Shop All Rivet Assortments
Disco
Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray
Mfr # 8070
Zoro # G3633928
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Sizes 6
- Finish Bright Zinc Plated
- Number of Pieces 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 8070
- Zoro # G3633928
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 6 |
Details
Item | Zinc Fin Cotter Pin Assrtmnt Shipped in |
System of Measurement | Inch |
Finish | Bright Zinc Plated |
Number of Pieces | 150 |
Description
Zinc Fin Cotter Pin Assrtmnt Shipped in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE Cloth Inserted Hose Washers (093298)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.040.0020)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.030.0020)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- ALCOA FASTENING SYSTEMS & RINGS Alcoa Fastening Systems MR39313 Thread-Sert Kit Aluminum Rn-1 (MR39313)
- Disco Rivet Assortments