Shop All Compartment Boxes
Disco
Wht Cardboard Bin Boxes 12" Front 12" Deep 4 1/2" High
Mfr # 10709
Zoro # G3634174
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10709
- Zoro # G3634174
- Country of Origin United States
- Category Compartment Boxes
Details
Item | Wht Cardboard Bin Boxes 12" Front 12" De |
Description
Wht Cardboard Bin Boxes 12 In. Front 12 In. De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- ECONOCO Square Dump Bin 48", White (GTC48/W)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- DISCO Plstc Box 7 1/8"X3 5/8"X1-1/2", 6 Cmprtmnt (80006)
- DISCO Plstc Box Adj 11"X6 3/4" Small, 18 Cmprtmnt (80119)
- DISCO Wht Cardboard Bin Boxes 2" Front 12" Deep 4 1/2" High (10704)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- VIM PRODUCTS Compartment Tray Organizer with 3 compartments, Plastic (VIMV511)
- DURHAM MFG Large, empty compartment box, sold individually (123-95-RSC-IND)
- Disco Compartment Boxes