Shop All Tubular Rivets
Disco
Tubular Rivet, 5.3 mm Dia., 6.5 mm L, Steel Body, 100 PK
Mfr # 18128PK
Zoro # G800699708
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 18128PK
- Zoro # G800699708
- UPC # 841449118761
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 5.3 mm |
Rivet Length | 6.5 mm |
Details
Item | Tubular Rivet |
Rivet Body Material | Steel |
System of Measurement | Metric |
Description
Self Piercing Rivet,18128PK,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07124)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (450-12-PK5)
- ZORO SELECT Dowel Pin, Harden Stl, M4x24mm, PK50 (DP5004024-050P1)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-150)
- DISCO Tubular Rivet, 5.3 mm Dia., 6 mm L, Steel Body, 100 PK (18127PK)
- DISCO Tubular Rivet, 5.3 mm Dia., 7 mm L, Steel Body, 100 PK (18129PK)
- DISCO Tubular Rivet, 5.3 mm Dia., 9 mm L, Steel Body, 100 PK (18132PK)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC1216.1-100)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 1/2 in L, Steel Body, 48 PK (61868)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Brass Body, 100 PK (TBC0607-100)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- Disco Tubular Rivets