Shop All Tool Chests & Cabinets
Disco
Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W
Mfr # 80360
Zoro # G3637403
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Gray
- Width 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 80360
- Zoro # G3637403
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 23-1/2 in |
Details
Item | Tool Cabinet |
Number of Drawers | 4 |
Color | Gray |
Description
Gray Lrg 4 Drawer Cabinet 23 1/2 In. W 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Jobber Length (13025)
- GEDORE Deep Ring Wrench Straight, 32mm (308 32)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3 3-Flat Shk Fit I.D. Pipesize 2-1/2 Tubesize 2-7/8 (38340)
- BETA Tool Cabinet, 5 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004652)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- PERFORMANCE TOOL Service Cart with Tool Holder- Bins and Drawer (PMW54006)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- Disco Tool Chests & Cabinets