Shop All Shim Stock Assortments
Disco
Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250"
Mfr # 6016PK
Zoro # G5135697
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Steel
- Shim Thickness 0.125 in
- Thickness Tolerance +0.0065/-0.0095 in
- Width Tolerance +0.001/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 6016PK
- Zoro # G5135697
- UPC # 841213007192
- Country of Origin China
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +0.001/-0.010 in |
Shim Width | 1 1/4 in |
Shim Length | 1 1/8 in |
Length Tolerance | +0.001/-0.010 in |
Slot Width | 3/8 in |
Slot Depth | 13/16 in |
Width | 1-1/4" |
Length | 1-1/8" |
Trade Size | AA |
Description
Slotted Shim,Untabbed,0.125 In. Thk,PK100, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 1/8 in, Shim Width 1 1/4 in, Thickness 0.125 in, Slot Width 3/8 in, Slot Depth 13/16 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +0.0065/-0.0095 in, Length Tolerance +0.001/-0.010 in, Width Tolerance +0.001/-0.010 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Temper Not Rated, Color Silver, Product Type Slotted Shims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 11 mm H (311811-305)
- DISCO Arbor Spacer Assortment, Pk28 (8101)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100 (6015PK)
- PRECISION BRAND Slotted Shim with Tab A, 0.0010" Thickness, Pk20 (42118)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.001", Pk20 (MSA001-20)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0030" Thickness, Pk20 (42138)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15, Grade: 1008-1010 (16685)
- Disco Shim Stock Assortments