Shop All Shim Stock Assortments
Disco
Steel Body Shim 1-1/8" x 1-1/4", Pk100
Mfr # 6015PK
Zoro # G5108013
original price:
$26.79
5% off
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Steel
- Shim Thickness 0.0625 in
- Thickness Tolerance +0.0065/-0.0095 in
- Width Tolerance +0.001/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 6015PK
- Zoro # G5108013
- UPC # 841213007178
- Country of Origin China
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +0.001/-0.010 in |
Shim Width | 1 1/4 in |
Shim Length | 1 1/8 in |
Length Tolerance | +0.001/-0.010 in |
Slot Width | 3/8 in |
Slot Depth | 7/8 in |
Length | 1-1/8" |
Width | 1-1/4" |
Trade Size | AA |
Description
Slotted Shim,Untabbed,0.0625 In. Thk,PK100, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 1/8 in, Shim Width 1 1/4 in, Thickness 0.0625 in, Slot Width 3/8 in, Slot Depth 7/8 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +0.0065/-0.0095 in, Length Tolerance +0.001/-0.010 in, Width Tolerance +0.001/-0.010 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Temper Not Rated, Color Silver, Product Type Slotted Shims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81420)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151240)
- DISCO Arbor Spacer Assortment, Pk28 (8101)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250" (6016PK)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.005", Pk20 (MSC005-20)
- ZORO SELECT Slotted Shim 2 x 2" x 0.125", Pk5 (36D730)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- PRECISION BRAND Shim Stock Assortment 10 x 20", Pk14 (44910)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0005" Thickness, Pk20 (42100)
- Disco Shim Stock Assortments