Shop All Shim Stock Assortments
Disco
Steel Body Shim 1-1/2" x 2", Pk50
Mfr # 6018PK
Zoro # G5108004
product price: $33.99
/pk 50, $0.68/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Steel
- Shim Thickness 0.125 in
- Thickness Tolerance +0.0065/-0.0095 in
- Width Tolerance +0.020/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 6018PK
- Zoro # G5108004
- UPC # 841213007215
- Country of Origin China
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +0.020/-0.010 in |
Shim Width | 2 in |
Shim Length | 1 1/2 in |
Length Tolerance | +0.02/-0.010 in |
Slot Width | 3/4 in |
Slot Depth | 7/8 in |
Width | 2" |
Length | 1-1/2" |
Trade Size | AA |
Description
Slotted Shim,Untabbed,0.125 In. Thk,PK50, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 1/2 in, Shim Width 2 in, Thickness 0.125 in, Slot Width 3/4 in, Slot Depth 7/8 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +0.0065/-0.0095 in, Length Tolerance +0.02/-0.010 in, Width Tolerance +0.020/-0.010 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Temper Not Rated, Color Silver, Product Type Slotted Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/8 in W, 5/8 in H (WWG700625062512)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- ZORO SELECT #6-32 x 1-3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK (0622MPPB)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- DISCO Arbor Spacer Assortment, Pk28 (8101)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100 (6015PK)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250" (6016PK)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.500", Pk19 (25460)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0030" Thickness, Pk20 (42138)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.125", Pk5 (MSC125-5)
- Disco Shim Stock Assortments