Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish
Mfr # 1662PK
Zoro # G3664929
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 8 mm
- Outside Diameter 14.4 mm
- System of Measurement Metric
- Inside Diameter 8.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1662PK
- Zoro # G3664929
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 8 mm |
Outside Diameter | 14.4 mm |
Inside Diameter | 8.2 mm |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Zinc Metric Lock Washers 8mm 8.2mm ID 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish, 2 PK (M38100.480.0001)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0028394)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish (14821PK)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37200.043.0001)
- Disco Split Lock Washers