Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size #8 Bright Zinc Plated Finish
Mfr # 17968PK200
Zoro # G3667494
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size #8
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 17968PK200
- Zoro # G3667494
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Lock Washers #8 5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP LATE MODEL GM, CAMARO, FIREBIRD, CORVETTE M12 X 1.50IN WHEEL STUD KIT (100-7713)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0408-EA-250)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish (14821PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Black Chrome Finish, 15 PK (34426)
- Disco Lock Washers