Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size #8 Bright Zinc Plated Finish
Mfr # 17968PK
Zoro # G3667476
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size #8
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 17968PK
- Zoro # G3667476
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Lock Washers,#8 5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0125)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7937-5618-3B)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0250)
- DISCO Split Lock Washer, For Screw Size 7/8 in Bright Zinc Plated Finish (15777PK)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish (11812PK10)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 100 PK (06861)
- Disco Split Lock Washers