Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 6 mm Bright Zinc Plated Finish
Mfr # 1661PK50
Zoro # G3664965
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 6 mm
- Outside Diameter 11.5 mm
- System of Measurement Metric
- Inside Diameter 6.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 1661PK50
- Zoro # G3664965
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 11.5 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Zinc Metric Lock Washers 6mm 6.1mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP8BL)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (53729)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish (14821PK)
- DISCO Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish (11812PK10)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- Disco Split Lock Washers