Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 6 mm Bright Zinc Plated Finish
Mfr # 1661PK
Zoro # G3664913
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 6 mm
- Outside Diameter 11.5 mm
- System of Measurement Metric
- Inside Diameter 6.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1661PK
- Zoro # G3664913
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 11.5 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Zinc Metric Lock Washers 6mm 6.1mm ID 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5128)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 25 PK (1314SS6)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (3521-12.00K)
- DISCO Split Lock Washer, For Screw Size 3/8 in Bright Zinc Plated Finish (1327PK200)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 1/2 in Zinc Yellow Finish (11810PK)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 1/2 in Bright Zinc Plated Finish (1329PK)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- Disco Lock Washers