Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size #6 Bright Zinc Plated Finish
Mfr # 17967PK200
Zoro # G3667503
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size #6
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 17967PK200
- Zoro # G3667503
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Lock Washers #6 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32476)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M01230.060.0020)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Bright Zinc Plated Finish (1327PK200)
- DISCO Split Lock Washer, For Screw Size 7/8 in Bright Zinc Plated Finish (15777PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Hot Dipped Galvanized Finish, 25 PK (M37025.220.0001)
- Disco Split Lock Washers