Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish
Mfr # 11812PK
Zoro # G3649723
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11812PK
- Zoro # G3649723
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Details
Item | Split Lock Washer |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
Hardened Lock Washrs 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (U11400.062.0212)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0062)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Bright Zinc Plated Finish (1327PK200)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 1/2 in Bright Zinc Plated Finish (1329PK)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- Disco Lock Washers