Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 5 mm Bright Zinc Plated Finish
Mfr # 1659PK
Zoro # G3664974
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 5 mm
- Outside Diameter 9 mm
- System of Measurement Metric
- Inside Diameter 5.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1659PK
- Zoro # G3664974
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5 mm |
Outside Diameter | 9 mm |
Inside Diameter | 5.1 mm |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Zinc Metric Lock Washers 5mm 5.1mm ID 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK (MA7)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (U01200.037.0850)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.080.0080)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 7/8 in Bright Zinc Plated Finish (15777PK)
- DISCO Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish (11812PK10)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish (14821PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Bright Zinc Plated Finish (1327PK200)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- Disco Lock Washers