Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 4 mm Bright Zinc Plated Finish
Mfr # 1658PK
Zoro # G3664938
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 4 mm
- Outside Diameter 7.4 mm
- System of Measurement Metric
- Inside Diameter 4.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1658PK
- Zoro # G3664938
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 4 mm |
Outside Diameter | 7.4 mm |
Inside Diameter | 4.1 mm |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Metric Lock Washers 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050S0-025P)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 316, Plain Finish (11078)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.075.0250)
- DISCO Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish (14821PK)
- DISCO Split Lock Washer, For Screw Size 7/8 in Bright Zinc Plated Finish (15777PK)
- DISCO Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish (11812PK10)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 3/8 in Bright Zinc Plated Finish (1327PK200)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Silicon Bronze, Plain Finish, 10 PK (U43150.075.0001)
- Disco Split Lock Washers