Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish
Mfr # 14821PK
Zoro # G3662637
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- Outside Diameter 27.4 mm
- System of Measurement Metric
- Inside Diameter 16.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 14821PK
- Zoro # G3662637
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | 16 mm |
Outside Diameter | 27.4 mm |
Inside Diameter | 16.2 mm |
Details
Item | Split Lock Washer |
Finish | Zinc Yellow |
System of Measurement | Metric |
Description
Harden Metric Lock Washers 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07041.120.0100)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04160.050.0300)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 11/16"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-106 PKG5)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size #10 Bright Zinc Plated Finish (17969PK)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- DISCO Split Lock Washer, For Screw Size 1/2 in Bright Zinc Plated Finish (1329PK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 20 PK (61948)
- Disco Lock Washers