Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 10 mm Bright Zinc Plated Finish
Mfr # 1663PK
Zoro # G3665026
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 10 mm
- Outside Diameter 17.5 mm
- System of Measurement Metric
- Inside Diameter 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1663PK
- Zoro # G3665026
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 17.5 mm |
Inside Diameter | 10.2 mm |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Zinc Metric Lock Washers 10mm 10.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1L, Pk100 (U08320.037.0100)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 25 PK (05403)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 3/8 in Zinc Yellow Finish (11808PK)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 16 mm Zinc Yellow Finish (14821PK)
- DISCO Split Lock Washer, For Screw Size 7/8 in Bright Zinc Plated Finish (15777PK)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- Disco Split Lock Washers