Shop All Split Lock Washers
Disco
Split Lock Washer, For Screw Size 1 in Bright Zinc Plated Finish
Mfr # 15778PK
Zoro # G3664405
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 15778PK
- Zoro # G3664405
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1 in |
Details
Item | Split Lock Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Lock Washers 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Zinc Plated (Z5210)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- ZORO SELECT Hex Nut, #12-24, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HMSNI2-120-100P1)
- DISCO Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish (11812PK10)
- DISCO Split Lock Washer, For Screw Size 3/4 in Bright Zinc Plated Finish (15776PK)
- DISCO Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish (1662PK50)
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- DISCO Split Lock Washer, For Screw Size 7/8 in Bright Zinc Plated Finish (15777PK)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- Disco Lock Washers