Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive
Mfr # 11133PK
Zoro # G3645243
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- System of Measurement Metric
- Screw Size M6
- Fastener Length 20 mm
- Material Stainless Steel
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11133PK
- Zoro # G3645243
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | M6 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Phillips |
Material | Stainless Steel |
Finish | Gray |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Gray HexHd Sheet Metal Screws 6X20mm 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Stainless Steel, 316, Plain Finish (U55070.037.3600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Oval Head Phillips Drive (1470PK)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Black Oval Head Phillips Drive (10166PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive (6304PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Chrome Plated Oval Head Phillips Drive (6403PK)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Flat Head Phillips Drive, 5 PK (79465)
- Disco Self-Tapping Screws