Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, M4.2-1.41 x 16 in, Black Hex Head Hex Drive
Mfr # 9887PK
Zoro # G3679297
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Screw Size M4.2-1.41
- Fastener Length 16 in
- Drive Size 7 mm
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 9887PK
- Zoro # G3679297
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M4.2-1.41 |
Fastener Length | 16 in |
Drive Size | 7 mm |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk HexHd Sheet Metal Screw 4.2-1.41X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07040.100.0090)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04110.060.0040)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive (10105PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Oval Head Phillips Drive (1470PK)
- DISCO Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Pan Head Phillips Drive (485PK16)
- DISCO Sheet Metal Screw, #14 x 1 in, Zinc Plated Hex Head Slotted Drive (10193PK)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive (12106PK)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50862)
- Disco Sheet Metal Screws