Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Oval Head Phillips Drive
Mfr # 542PK
Zoro # G3670504
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 542PK
- Zoro # G3670504
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Zinc Sheet Metal Screws 8X3/4 In. #8 Hd Phi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Oxygen Sensor Thread Repair Kit (4833)
- MKT FASTENING Forway Double Lag Shield, 7/8" Dia, 2-1/4" L, Alloy Steel Plain, 50 PK (1108000)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- DISCO Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Oval Head Phillips Drive (6301PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Oval Head Phillips Drive (1470PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Chrome Plated Oval Head Phillips Drive (6309PK)
- DISCO Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10186PK)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 35 PK (932302)
- Disco Sheet Metal Screws