Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Hex Head Slotted Drive
Mfr # 10179PK
Zoro # G3638444
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 10179PK
- Zoro # G3638444
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Zinc Sheet Metal Screws 8X1/2 In. HexWashe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/16"Thick 3/8"Slot 15/16"OD PK50 (9636PK)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK (LHS4X06045-010P1)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10182PK)
- DISCO Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10186PK)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Black Oval Head Phillips Drive (1468PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive (10105PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Black Oval Head Phillips Drive (1187PK)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0150)
- Disco Sheet Metal Screws