Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #8 x 1 in, Zinc Plated Oval Head Phillips Drive
Mfr # 545PK10
Zoro # G3670696
product price: $0.60
/ea
Sold in multiples of 14 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 545PK10
- Zoro # G3670696
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Zinc Sheet Metal Screw 8X1 In. #8 Hd Phil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- PRO THREAD Thread Repair Kit, UNC 8-32 (3598-832K)
- FASTENMASTER Wood Screw, #14, 6 in, 250 PK (FMFL006B-250)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- DISCO Sheet Metal Screw, #14 x 1 in, Zinc Plated Hex Head Slotted Drive (10193PK)
- DISCO Sheet Metal Screw, M4.2-1.41 x 16 in, Black Hex Head Hex Drive (9887PK)
- DISCO Sheet Metal Screw, #10 x 3/4 in, Stainless Steel Truss Head Phillips Drive (13412PK)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 12 PK (37622)
- Disco Self-Tapping Screws