Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive
Mfr # 10105PK
Zoro # G3638094
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10105PK
- Zoro # G3638094
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 8X1-1/4 In. Phllp Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN060)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34120.018.0064)
- RICHELIEU #9 x 2 1/2 in., 1800 PK (FTSCD17T9212)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (56267)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- DISCO Sheet Metal Screw, #8 x 3/4 in, Black Oval Head Phillips Drive (1183PK)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, Black Chrome Oval Head Phillips Drive (SB0101)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Black Oval Head Phillips Drive (1468PK)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 10 PK (36988)
- Disco Sheet Metal Screws